Motion
SY7240R-3DZ-03T

SMC CORP OF AMERICA
SY7240R-3DZ-03T

Solenoid-Operated Air Control Valve - 4-Way, 2 position double, 110 V ac, 2 Solenoid, DIN Terminal with Connector, Base Mounted, 3/8 in, NPTF Threads
Mi Item #09781651
MFR #SY7240R-3DZ-03T
Price$118.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7240R-3DZ-03T

Solenoid-Operated Air Control Valve - 4-Way, 2 position double, 110 V ac, 2 Solenoid, DIN Terminal with Connector, Base Mounted, 3/8 in, NPTF Threads
Mi Item #09781651
MFR #SY7240R-3DZ-03T

Mfr description
SY7240R-3DZ-03T VALVE, DBL SOL, BASE
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.99/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Actuation
    2 position double
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    SY
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    110 V ac
  • Thread Standard
    NPTF
  • Valve Series
    SY7000
  • Voltage
    110 V ac (115 V ac)
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)