Motion
SY9000-27-1N
Solenoid-Operated Air Control Valve - 4-Way, Base Mounted, 1.0000 in, NPT Threads
MI ITEM #09781801
MFR #SY9000-27-1N
List Price$17.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, Base Mounted, 1.0000 in, NPT Threads
MI ITEM #09781801
MFR #SY9000-27-1N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.18/each for your price

Overview

Mfr description
SY9000-27-1N SUBPLATE, 3/8" NPT
  • Sub-plate for Base Mounted SY series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Flow Direction
    4-Way
  • Port Size
    1.0000 in
  • Thread Standard
    NPT
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY9000
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text