1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
SYJ3243-5LOZ-M5
SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #
09781810
MFR #
SYJ3243-5LOZ-M5
Price
$70.16
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA SYJ3243-5LOZ-M5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
SYJ3243-5LOZ-M5
SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #
09781810
MFR #
SYJ3243-5LOZ-M5
Mfr description
SYJ3243-5LOZ-M5 VALVE/SOL
Fluid: air
Operating pressure range: 0.15 - 0.7MPa
Effective area mm 2 (Cv): 5 port body ported 0.9 (0.05)5 port base mounted w/sub-plate 1.8 (0.1)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$70
.16
/each
Add to Cart
Specifications
Details
Actuation
2 position double solenoid
Body Option
Common exhaust type for main and pilot valve
Country of Origin
JP
Series
SYJ
Solenoid Supply Voltage
24 V dc
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items