Motion
SYJ324-3LOZE
Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 2 Solenoid, L Plug without Connector, Base Mounted Individual EXH, Without Subplate
Mi Item #09781942
MFR #SYJ324-3LOZE
Price$40.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 2 Solenoid, L Plug without Connector, Base Mounted Individual EXH, Without Subplate
Mi Item #09781942
MFR #SYJ324-3LOZE

Mfr description
SYJ324-3LOZE SYJ300 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.01/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Individual EXH
  • Series
    SYJ300-700
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)