Overview
Mfr description
SY9440-5DZE 3 POS E.C, 24VDC, BASE MT
Specifications
- Country of OriginJP
- Manual Operation TypePush-Turn Locking (Lever)
- Actuation3 position exhaust center
- Voltage24 V dc
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY9000
- Voltage SuppressorWith Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data