Overview
Mfr description
SY9440R-5D-03T VALVE, SOL
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Port Size3/8
- Actuation3 position exhaust center
- Voltage24 V dc
- Thread StandardNPTF
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY9000
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data