Motion
SY9340-3DZ-03N

SMC CORP OF AMERICA
SY9340-3DZ-03N

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 110 V ac, 2 Solenoid, DIN Connector, Base Mounted, 3/8 in, NPT Threads
MI ITEM #09782344
MFR #SY9340-3DZ-03N
List Price$131.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9340-3DZ-03N

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 110 V ac, 2 Solenoid, DIN Connector, Base Mounted, 3/8 in, NPT Threads
MI ITEM #09782344
MFR #SY9340-3DZ-03N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.50/each for your price

Overview

Mfr description
SY9340-3DZ-03N VALVE, DBL SOL, BASE MT

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    DIN Connector
  • Manual Operation Type
    Non-Locking Push
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Actuation
    3 position closed center
  • Voltage
    110 V ac (115 V ac)
  • Thread Standard
    NPT
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY9000
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text