Overview
Mfr description
SYJ512M-5DO-M5-Q SYJ500 VALVE
Specifications
- Piping TypeBody Ported Common EXH
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Connector without Connector
- Flow Direction4-Way
- Port SizeM5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data