Specifications
Dimensions
- Port Size1/4
Details
- Actuation2 position single
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- SeriesSY
- Solenoid Electrical EntryDIN Terminal without Connector
- Thread StandardRc
- Valve SeriesSY9000
- Voltage110 V ac (115 V ac)
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
Overview
Mfr description
SY9120-3DO-02 5 PORT SOLENOID VALVE