Motion
SYA3440-01T
Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, 1/8 in
MI ITEM #09782433
MFR #SYA3440-01T
List Price$76.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, 1/8 in
MI ITEM #09782433
MFR #SYA3440-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.42/each for your price

Overview

Mfr description
SYA3440-01T VALVE, AIR PILOT, BASE MT

Specifications

  • Piping Type
    Base Mounted
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Flow Direction
    4-Way
  • Port Size
    1/8 in
  • Series
    SYA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought