Motion
SYJ314MT-6LOZ

SMC CORP OF AMERICA
SYJ314MT-6LOZ

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, L Plug without Connector, Base Mounted Common EXH, Without Subplate
Mi Item #09782448
MFR #SYJ314MT-6LOZ
Price$38.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ314MT-6LOZ

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, L Plug without Connector, Base Mounted Common EXH, Without Subplate
Mi Item #09782448
MFR #SYJ314MT-6LOZ

Mfr description
SYJ314MT-6LOZ SYJ300 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature: -10 to 50° C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.37/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Common EXH
  • Series
    SYJ300-700
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)