Motion
SYA5320-C8-F2

SMC CORP OF AMERICA
SYA5320-C8-F2

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Body Ported, One-touch fitting for 8 mm
MI ITEM #09782741
MFR #SYA5320-C8-F2
Price$76.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYA5320-C8-F2

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Body Ported, One-touch fitting for 8 mm
MI ITEM #09782741
MFR #SYA5320-C8-F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.95/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Series
    SYA

Overview

Mfr description
SYA5320-C8-F2 VALVE, AIR PILOT, BODY
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
  • Operating pressure range (MPa): 0.15 to 0.7 depending on type of actuation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought