Motion
SYJ3220-SM-M3-F

SMC CORP OF AMERICA
SYJ3220-SM-M3-F

SYJ 4/5 PORT SOLENOID VALVE with 5 V dc Voltage
Mi Item #09782771
MFR #SYJ3220-SM-M3-F
Price$64.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ3220-SM-M3-F

SYJ 4/5 PORT SOLENOID VALVE with 5 V dc Voltage
Mi Item #09782771
MFR #SYJ3220-SM-M3-F

Mfr description
SYJ3220-SM-M3-F VALVE/SOL
  • Fluid: air
  • Operating pressure range: 0.15 - 0.7MPa
  • Effective area mm 2 (Cv): 5 port body ported 0.9 (0.05)5 port base mounted w/sub-plate 1.8 (0.1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.96/each

Specifications

Details

  • Actuation
    2 position double solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    US
  • Series
    SYJ
  • Solenoid Supply Voltage
    5 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)