Motion
SYA5420-01T-F2

SMC CORP OF AMERICA
SYA5420-01T-F2

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Body Ported, 1/8 in
MI ITEM #09782822
MFR #SYA5420-01T-F2
Price$72.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYA5420-01T-F2

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Body Ported, 1/8 in
MI ITEM #09782822
MFR #SYA5420-01T-F2

Mfr description
SYA5420-01T-F2 VALVE, AIR PILOT, BODY
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.96/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Series
    SYA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)