Specifications
Details
- SeriesSYA
Overview
Mfr description
SYA5520-C8-F2 5 PORT AIR OP VALVE
- Air operated 5 port valve
- Body ported or base mounted
- Body ported style available w/one-touch fittings
- Operating pressure range (MPa): 0.15 to 0.7 depending on type of actuation