Motion
SYA7220-C10-F2

SMC CORP OF AMERICA
SYA7220-C10-F2

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Body Ported, One-touch fitting for 6 mm
MI ITEM #09783041
MFR #SYA7220-C10-F2
List Price$72.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYA7220-C10-F2

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Body Ported, One-touch fitting for 6 mm
MI ITEM #09783041
MFR #SYA7220-C10-F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.81/each for your price

Overview

Mfr description
SYA7220-C10-F2 VALVE, AIR PILOT, BODY
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
  • Operating pressure range (MPa): 0.15 to 0.7 depending on type of actuation

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 6 mm
  • Series
    SYA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text