Motion
SYJ7123-4H-01T

SMC CORP OF AMERICA
SYJ7123-4H-01T

SYJ 4/5 PORT SOLENOID VALVE with 220 V ac [230 V ac] Voltage
Mi Item #09783283
MFR #SYJ7123-4H-01T
Price$60.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ7123-4H-01T

SYJ 4/5 PORT SOLENOID VALVE with 220 V ac [230 V ac] Voltage
Mi Item #09783283
MFR #SYJ7123-4H-01T

Mfr description
SYJ7123-4H-01T VALVE/SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.87/each

Specifications

Details

  • Actuation
    2 position single solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Series
    SYJ
  • Solenoid Supply Voltage
    220 V ac-230 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)