Motion
SYJ7123-4LN-N7

SMC CORP OF AMERICA
SYJ7123-4LN-N7

SYJ 4/5 PORT SOLENOID VALVE with 220 V ac [230 V ac] Voltage
MI ITEM #09783284
MFR #SYJ7123-4LN-N7
Price$66.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ7123-4LN-N7

SYJ 4/5 PORT SOLENOID VALVE with 220 V ac [230 V ac] Voltage
MI ITEM #09783284
MFR #SYJ7123-4LN-N7

Mfr description
SYJ7123-4LN-N7 VALVE/SOL
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.48 - 0.6;base mounted 0.7
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.70/each

Specifications

Details

  • Actuation
    2 position single solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Series
    SYJ
  • Solenoid Supply Voltage
    220 V ac-230 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)