Motion
SYJ3343-5MOZ-M5-Q

SMC CORP OF AMERICA
SYJ3343-5MOZ-M5-Q

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 24 V dc, 2 Solenoid, M Plug with Lead Wire, Base Mounted, M5 with Sub-plate
Mi Item #09783310
MFR #SYJ3343-5MOZ-M5-Q
Price$86.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ3343-5MOZ-M5-Q

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 24 V dc, 2 Solenoid, M Plug with Lead Wire, Base Mounted, M5 with Sub-plate
Mi Item #09783310
MFR #SYJ3343-5MOZ-M5-Q

Mfr description
SYJ3343-5MOZ-M5-Q VALVE/SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.85/each

Specifications

Dimensions

  • Port Size
    M5 with Sub-plate

Details

  • Actuation
    3 position closed center
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    SYJ
  • Solenoid Electrical Entry
    M Plug with Lead Wire
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)