Motion
SYJ5140-5WOZD

SMC CORP OF AMERICA
SYJ5140-5WOZD

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #09783357
MFR #SYJ5140-5WOZD
List Price$63.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5140-5WOZD

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #09783357
MFR #SYJ5140-5WOZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.58/each for your price

Overview

Mfr description
SYJ5140-5WOZD VALVE/SOL
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Ambient & fluid temperature: max. 50°C

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Actuation
    2 position single solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text