Motion
SYJ5140-6DZ
Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 12 V dc, 1 Solenoid, DIN Terminal with Connector, Base Mounted, Without Subplate
MI ITEM #09783393
MFR #SYJ5140-6DZ
List Price$60.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 12 V dc, 1 Solenoid, DIN Terminal with Connector, Base Mounted, Without Subplate
MI ITEM #09783393
MFR #SYJ5140-6DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.51/each for your price

Overview

Mfr description
SYJ5140-6DZ VALVE/SOL
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Ambient & fluid temperature: max. 50°C

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Actuation
    2 position single solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text