Motion
SYJ5140-6DZ-01T

SMC CORP OF AMERICA
SYJ5140-6DZ-01T

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 12 V dc, 1 Solenoid, DIN Terminal with Connector, Base Mounted, 1/8 w/Sub-Plate
Mi Item #09783394
MFR #SYJ5140-6DZ-01T
Price$73.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5140-6DZ-01T

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 12 V dc, 1 Solenoid, DIN Terminal with Connector, Base Mounted, 1/8 w/Sub-Plate
Mi Item #09783394
MFR #SYJ5140-6DZ-01T

Mfr description
SYJ5140-6DZ-01T VALVE/SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.28/each

Specifications

Dimensions

  • Port Size
    1/8 w/Sub-Plate

Details

  • Actuation
    2 position single solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Series
    SYJ
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)