Motion
SYJ7423-2G-C6

SMC CORP OF AMERICA
SYJ7423-2G-C6

SYJ 4/5 PORT SOLENOID VALVE with 200 V ac Voltage
Mi Item #09783470
MFR #SYJ7423-2G-C6
Price$104.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ7423-2G-C6

SYJ 4/5 PORT SOLENOID VALVE with 200 V ac Voltage
Mi Item #09783470
MFR #SYJ7423-2G-C6

Mfr description
SYJ7423-2G-C6 VALVE/SOL
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.48 - 0.6;base mounted 0.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.99/each

Specifications

Details

  • Actuation
    3 position exhaust center
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Series
    SYJ
  • Solenoid Supply Voltage
    200 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)