Overview
Mfr description
TID05-8 SOFT FLUOROPOLYMER TUBING, INCH
- Material: Denatured PTFE
- Minimum bending radius: 15mm (in case of ø4 x ø2.5)
- Maximum operating temperature: 260° C
- Conforms to the Food Sanitation Law
- 5 size variations: Inch Size 1/8" to 1/2" (ø3.18~ø12.7)
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data