Overview
Mfr description
SYJ7123-5WOU-01-F VALVE/SOL
Specifications
- Actuation2 position single solenoid
- Country of OriginJP
- Body OptionCommon exhaust type for main and pilot valve
- SeriesSYJ
- Solenoid Supply Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data