Motion
SYJ712-5HZ-01

SMC CORP OF AMERICA
SYJ712-5HZ-01

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, Grommet Lead Wire 0.6m, Body Ported, 1/8 w/Sub-Plate
MI ITEM #09784042
MFR #SYJ712-5HZ-01
List Price$56.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ712-5HZ-01

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, Grommet Lead Wire 0.6m, Body Ported, 1/8 w/Sub-Plate
MI ITEM #09784042
MFR #SYJ712-5HZ-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.59/each for your price

Overview

Mfr description
SYJ712-5HZ-01 SYJ700 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.6m
  • Port Size
    1/8 w/Sub-Plate
  • Series
    SYJ300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought