Motion
SYJ5120-1DZ-M5

SMC CORP OF AMERICA
SYJ5120-1DZ-M5

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 100 V ac, 1 Solenoid, DIN Terminal with Connector, Body Ported, M5, M Threads
MI ITEM #09784066
MFR #SYJ5120-1DZ-M5
Price$63.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5120-1DZ-M5

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 100 V ac, 1 Solenoid, DIN Terminal with Connector, Body Ported, M5, M Threads
MI ITEM #09784066
MFR #SYJ5120-1DZ-M5

Mfr description
SYJ5120-1DZ-M5 VALVE/SOL
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.21/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Actuation
    2 position single solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SYJ
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    100 V ac
  • Thread Standard
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)