Overview
Mfr description
SYJA714-01T VALVE, AIR OPERATED
- 3 port air operated valve
- 0.15 to 0.7MPa operating range
- Normally closed or normally open actuation types
- Body ported or base mounted styles
Specifications
- Country of OriginJP
- Actuation2 position single solenoid
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data