Motion
TIUB07C-33-X108

SMC CORP OF AMERICA
TIUB07C-33-X108

0.1700 in ID, 100 ft Length, Polyurethane Material
Mi Item #09784081
MFR #TIUB07C-33-X108
Price$49.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIUB07C-33-X108

0.1700 in ID, 100 ft Length, Polyurethane Material
Mi Item #09784081
MFR #TIUB07C-33-X108

Mfr description
TIUB07C-33-X108 TUBING, POLYURETHANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.95/each

Specifications

Dimensions

  • Inside Diameter
    0.1700 in
  • Length
    100 ft
  • Outside Diameter
    0.2500 in

Details

  • Color
    Clear
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)