Motion
SYJ3120-3LZ-M3

SMC CORP OF AMERICA
SYJ3120-3LZ-M3

SYJ 4/5 PORT SOLENOID VALVE with 110 V ac [150 V ac] Voltage
Mi Item #09784168
MFR #SYJ3120-3LZ-M3
Price$44.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ3120-3LZ-M3

SYJ 4/5 PORT SOLENOID VALVE with 110 V ac [150 V ac] Voltage
Mi Item #09784168
MFR #SYJ3120-3LZ-M3

Mfr description
SYJ3120-3LZ-M3 VALVE/SOL
  • Fluid: air
  • Operating pressure range: 0.15 - 0.7MPa
  • Effective area mm 2 (Cv): 5 port body ported 0.9 (0.05)5 port base mounted w/sub-plate 1.8 (0.1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.33/each

Specifications

Details

  • Actuation
    2 position single solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    US
  • Series
    SYJ
  • Solenoid Supply Voltage
    110 V ac-150 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)