Motion
SYJ5120-3M-M5

SMC CORP OF AMERICA
SYJ5120-3M-M5

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 110-115 V ac, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Body Ported Individual, M5
MI ITEM #09784232
MFR #SYJ5120-3M-M5
List Price$51.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5120-3M-M5

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 110-115 V ac, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Body Ported Individual, M5
MI ITEM #09784232
MFR #SYJ5120-3M-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.33/each for your price

Overview

Mfr description
SYJ5120-3M-M5 VALVE/SOL

Specifications

  • Piping Type
    Body Ported Individual
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    110 V ac-115 V ac
  • Solenoid Electrical Entry
    M Plug Connector with Lead Wire 0.3m
  • Flow Direction
    4-Way
  • Port Size
    M5
  • Actuation
    2 position single solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text