Overview
Mfr description
SYJ5120-3MO-M5 VALVE/SOL
Specifications
- Actuation2 position single solenoid
- Country of OriginJP
- Body OptionPilot valve individual exhaust for the pilot valve
- SeriesSYJ
- Solenoid Supply Voltage110 V ac-115 V ac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data