Motion
TIUB07P1-305
Tubing - 0.1700 in ID, 1/4 in OD, 1000 ft Length, Polyurethane Material
Mi Item #09784293
MFR #TIUB07P1-305
Price$298.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.1700 in ID, 1/4 in OD, 1000 ft Length, Polyurethane Material
Mi Item #09784293
MFR #TIUB07P1-305

Mfr description
TIUB07P1-305 TUBING, POLYURETHANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.90/each

Specifications

Dimensions

  • Inside Diameter
    0.1700 in
  • Length
    1000 ft
  • Outside Diameter
    0.2500 in
  • Tube Inner Diameter
    0.17 in
  • Tube Outer Diameter
    1/4 in

Details

  • Color
    Pink (Neon)
  • Country of Origin
    US
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)