Motion
SYJ5120-5DZE-M5

SMC CORP OF AMERICA
SYJ5120-5DZE-M5

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 24 V dc, 1 Solenoid, DIN Terminal with Connector, Body Ported Individual, M5
MI ITEM #09784317
MFR #SYJ5120-5DZE-M5
List Price$61.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5120-5DZE-M5

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 24 V dc, 1 Solenoid, DIN Terminal with Connector, Body Ported Individual, M5
MI ITEM #09784317
MFR #SYJ5120-5DZE-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.19/each for your price

Overview

Mfr description
SYJ5120-5DZE-M5 VALVE/SOL

Specifications

  • Piping Type
    Body Ported Individual
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Flow Direction
    4-Way
  • Port Size
    M5
  • Actuation
    2 position single solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text