Motion
SYJ5120-5G-C4

SMC CORP OF AMERICA
SYJ5120-5G-C4

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #09784323
MFR #SYJ5120-5G-C4
Price$57.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5120-5G-C4

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #09784323
MFR #SYJ5120-5G-C4

Mfr description
SYJ5120-5G-C4 VALVE/SOL
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.12/each

Specifications

Details

  • Actuation
    2 position single solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    JP
  • Series
    SYJ
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)