Motion
SYJ712-5WOU-01F

SMC CORP OF AMERICA
SYJ712-5WOU-01F

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, M8 Connector, Base Mounted Individual EXH, 1/8 w/Sub-Plate
MI ITEM #09784373
MFR #SYJ712-5WOU-01F
List Price$66.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ712-5WOU-01F

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, M8 Connector, Base Mounted Individual EXH, 1/8 w/Sub-Plate
MI ITEM #09784373
MFR #SYJ712-5WOU-01F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.78/each for your price

Overview

Mfr description
SYJ712-5WOU-01F SYJ700 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

Specifications

  • Piping Type
    Base Mounted Individual EXH
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M8 Connector
  • Port Size
    1/8 w/Sub-Plate
  • Series
    SYJ300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text