Motion
SYJ712-5WOZ-01N

SMC CORP OF AMERICA
SYJ712-5WOZ-01N

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, M8 Connector, Body Ported, 1/8 w/Sub-Plate
MI ITEM #09784379
MFR #SYJ712-5WOZ-01N
Price$58.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ712-5WOZ-01N

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, M8 Connector, Body Ported, 1/8 w/Sub-Plate
MI ITEM #09784379
MFR #SYJ712-5WOZ-01N

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.74/each

Specifications

Dimensions

  • Port Size
    1/8 w/Sub-Plate

Details

  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SYJ300-700
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SYJ712-5WOZ-01N SYJ700 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought