Motion
TIUB07R1-305
Tubing - 0.1700 in ID, 1/4 in OD, 1000 ft Length, Polyurethane Material
MI ITEM #09784404
MFR #TIUB07R1-305
Your Price$241.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.1700 in ID, 1/4 in OD, 1000 ft Length, Polyurethane Material
MI ITEM #09784404
MFR #TIUB07R1-305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$241.51/each(List $298.90)

Overview

Mfr description
TIUB07R1-305 TUBING, POLYURETHANE

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.17 in
  • Tube Outer Diameter
    1/4 in
  • Length
    1000 ft
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
  • Color
    Red (Solid)
  • Outside Diameter
    0.2500 in
  • Inside Diameter
    0.1700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text