Motion
SYJ3120-SLZ-M3-F

SMC CORP OF AMERICA
SYJ3120-SLZ-M3-F

SYJ 4/5 PORT SOLENOID VALVE with 5 V dc Voltage
MI ITEM #09784479
MFR #SYJ3120-SLZ-M3-F
List Price$46.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ3120-SLZ-M3-F

SYJ 4/5 PORT SOLENOID VALVE with 5 V dc Voltage
MI ITEM #09784479
MFR #SYJ3120-SLZ-M3-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.03/each for your price

Overview

Mfr description
SYJ3120-SLZ-M3-F VALVE/SOL
  • Fluid: air
  • Operating pressure range: 0.15 - 0.7MPa
  • Effective area mm 2 (Cv): 5 port body ported 0.9 (0.05)5 port base mounted w/sub-plate 1.8 (0.1)
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Ambient & fluid temp: max. 50°C

Specifications

  • Actuation
    2 position single solenoid
  • Country of Origin
    JP
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Series
    SYJ
  • Solenoid Supply Voltage
    5 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text