Overview
Mfr description
SYJ5143-3DD-01T VALVE/SOL
Specifications
- Country of OriginUS
- Solenoid Supply Voltage110 V ac-115 V ac
- Actuation2 position single solenoid
- Body OptionCommon exhaust type for main and pilot valve
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data