Motion
SYJ5143-3L-01N

SMC CORP OF AMERICA
SYJ5143-3L-01N

Solenoid-Operated Air Control Valve - 2 position single solenoid, 110-115 V ac, Base Mounted
MI ITEM #09784833
MFR #SYJ5143-3L-01N
List Price$59.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5143-3L-01N

Solenoid-Operated Air Control Valve - 2 position single solenoid, 110-115 V ac, Base Mounted
MI ITEM #09784833
MFR #SYJ5143-3L-01N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.77/each for your price

Overview

Mfr description
SYJ5143-3L-01N SYJ5000 VALVE
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Ambient & fluid temperature: max. 50°C

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Solenoid Supply Voltage
    110 V ac-115 V ac
  • Actuation
    2 position single solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text