Motion
SYJ312-5WOZ-M3-F

SMC CORP OF AMERICA
SYJ312-5WOZ-M3-F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M8 Connector, Body Ported Individual EXH, M3
Mi Item #09784886
MFR #SYJ312-5WOZ-M3-F
Price$48.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ312-5WOZ-M3-F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M8 Connector, Body Ported Individual EXH, M3
Mi Item #09784886
MFR #SYJ312-5WOZ-M3-F

Mfr description
SYJ312-5WOZ-M3-F SYJ300 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature: -10 to 50° C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.46/each

Specifications

Dimensions

  • Port Size
    M3

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported Individual EXH
  • Series
    SYJ300-700
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)