Motion
SYJ312-6G-M3-F

SMC CORP OF AMERICA
SYJ312-6G-M3-F

SYJ 4/5 PORT SOLENOID VALVE with 12 V dc Voltage
MI ITEM #09784887
MFR #SYJ312-6G-M3-F
List Price$40.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ312-6G-M3-F

SYJ 4/5 PORT SOLENOID VALVE with 12 V dc Voltage
MI ITEM #09784887
MFR #SYJ312-6G-M3-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.30/each for your price

Overview

Mfr description
SYJ312-6G-M3-F SYJ300 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature: -10 to 50° C (no freezing)
  • Maximum operating frequency: 10Hz

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    12 V dc
  • Actuation
    2 position single solenoid
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text