Motion
TIUB11BU2-20
Tubing - 0.2500 in ID, 3/8 in OD, 20 m Length, Polyurethane Material
Mi Item #09784930
MFR #TIUB11BU2-20
Price$37.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.2500 in ID, 3/8 in OD, 20 m Length, Polyurethane Material
Mi Item #09784930
MFR #TIUB11BU2-20

Mfr description
TIUB11BU2-20 TUBING, POLYURETHANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.17/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Length
    20 m
  • Outside Diameter
    0.3750 in
  • Tube Inner Diameter
    0.25 in
  • Tube Outer Diameter
    3/8 in

Details

  • Color
    Clear Blue
  • Country of Origin
    US
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)