Motion
TIUB11G3-33
Tubing - 0.2500 in ID, 3/8 in OD, 100 ft Length, Polyurethane Material
MI ITEM #09785107
MFR #TIUB11G3-33
Price$60.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.2500 in ID, 3/8 in OD, 100 ft Length, Polyurethane Material
MI ITEM #09785107
MFR #TIUB11G3-33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.26/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Length
    100 ft
  • Outside Diameter
    0.3750 in
  • Tube Inner Diameter
    0.25 in
  • Tube Outer Diameter
    3/8 in

Details

  • Color
    Green (Neon)
  • Country of Origin
    US
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane

Overview

Mfr description
TIUB11G3-33 TUBING, POLYURETHANE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought