Motion
SYJ5320-2G-M5

SMC CORP OF AMERICA
SYJ5320-2G-M5

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 200 V ac, 2 Solenoid, Grommet Lead Wire 0.3m, Body Ported Individual, M5
MI ITEM #09785245
MFR #SYJ5320-2G-M5
Price$90.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5320-2G-M5

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 200 V ac, 2 Solenoid, Grommet Lead Wire 0.3m, Body Ported Individual, M5
MI ITEM #09785245
MFR #SYJ5320-2G-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.73/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Actuation
    3 position closed center
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported Individual
  • Series
    SYJ
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Solenoid Supply Voltage
    200 V ac

Overview

Mfr description
SYJ5320-2G-M5 VALVE/SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought