Motion
TIUB11Y2-153-X108

SMC CORP OF AMERICA
TIUB11Y2-153-X108

0.2500 in ID, 500 ft Length, Polyurethane Material
Mi Item #09785470
MFR #TIUB11Y2-153-X108
Price$318.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIUB11Y2-153-X108

0.2500 in ID, 500 ft Length, Polyurethane Material
Mi Item #09785470
MFR #TIUB11Y2-153-X108

Mfr description
TIUB11Y2-153-X108 TUBING, POLYURETHANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.78/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Length
    500 ft
  • Outside Diameter
    0.3750 in

Details

  • Color
    Yellow (TR)
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)