Motion
SYJ514-5M-01
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Base Mounted Individual EXH, 1/8 w/Sub-Plate
Mi Item #09785589
MFR #SYJ514-5M-01
Price$53.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Base Mounted Individual EXH, 1/8 w/Sub-Plate
Mi Item #09785589
MFR #SYJ514-5M-01

Mfr description
SYJ514-5M-01 SYJ500 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.84/each

Specifications

Dimensions

  • Port Size
    1/8 w/Sub-Plate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Individual EXH
  • Series
    SYJ300-700
  • Solenoid Electrical Entry
    M Plug Connector with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)