Motion
TIUB13C-33-X108

SMC CORP OF AMERICA
TIUB13C-33-X108

TIUB TUBING, POLYURETHANE with 100 ft Roll Length, MAX Pressure 116 PSI @ 60° F
MI ITEM #09785729
MFR #TIUB13C-33-X108
Price$124.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIUB13C-33-X108

TIUB TUBING, POLYURETHANE with 100 ft Roll Length, MAX Pressure 116 PSI @ 60° F
MI ITEM #09785729
MFR #TIUB13C-33-X108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.35/each

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    0.33 in
  • Tube Outer Diameter
    1/2 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Country of Origin
    US
  • Manufacturer Catalog
  • Material
    Polyurethane
  • Maximum Working Pressure
    116 PSI @ 60° F

Overview

Mfr description
TIUB13C-33-X108 TUBING, POLYURETHANE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought