Motion
TIUB01B-305-X108

SMC CORP OF AMERICA
TIUB01B-305-X108

0.0800 in ID, 1000 ft Length, Polyurethane Material
Mi Item #09785810
MFR #TIUB01B-305-X108
Price$100.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIUB01B-305-X108

0.0800 in ID, 1000 ft Length, Polyurethane Material
Mi Item #09785810
MFR #TIUB01B-305-X108

Mfr description
TIUB01B-305-X108 TUBING, POLYURETHANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.35/each

Specifications

Dimensions

  • Inside Diameter
    0.0800 in
  • Length
    1000 ft
  • Outside Diameter
    0.1250 in

Details

  • Color
    Black
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)